Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBB-2301250X

  • Zoro # G8138514


product price: $56.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Radius
0.0050 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-2301250X
Zoro #
G8138514
UPC #
728709153581
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in
Bore Dia.
.230"
Bore Depth
1.250"
Shank Dia.
5/16 in
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
0.2300 in
Neck Dia.
11/64"
Groove Width
0.2000"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
Finish
AlTiN Coated
Angle
.050"
Projection
0.0580 in
Finish - Machining
AlTiN
Cutting Application
Boring
Measurement System
Fractional Inch
Boring Bar Type
Boring
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0738 in
Overhang
1.3530 in
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0738 in
Series
QBB
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0738 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.