Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBB-2901000X

  • Zoro # G7836464


product price: $54.25
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
5/16 in
Material
C2 Micrograin Carbide
Radius
0.0050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-2901000X
Zoro #
G7836464
UPC #
728709153680
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Radius
0.0050 in
Bore Dia.
.290"
Bore Depth
1.000"
Max. Bore Depth
1 in
Min. Bore Dia.
0.2900 in
Corner Radius
0.005"
Neck Dia.
0.2170"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
AlTiN Coated
Angle
.050"
Application
Boring
Projection
0.0730 in
Offset Point
0.1338 in
Measurement System
Fractional Inch
Boring Bar Type
Boring
Center to Cutting Tip
0.1338 in
Series
QBB
Side Cutting Edge Angle
6 Degrees
Finish - Machining
AlTiN
Overhang
1.3530 in
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.1338 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.