Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBB-2901250X

  • Zoro # G7940493


product price: $54.25
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.290"
Application
Boring
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-2901250X
Zoro #
G7940493
UPC #
728709153703
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.290"
Shank Dia.
5/16 in
Bore Depth
1.250"
Radius
0.0050 in
Min. Bore Dia.
0.2900 in
Max. Bore Depth
1-1/4 in
Groove Width
0.2000"
Neck Dia.
0.2170"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Angle
.050"
Projection
0.0730 in
Offset Point
0.1338 in
Measurement System
Fractional Inch
Series
QBB
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.1338 in
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Finish - Machining
AlTiN
Overhang
1.3530 in
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.1338 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.