Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBB-3601250X

  • Zoro # G8290922


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
3/8 in
Cutting Direction
Right Hand
Angle
.090"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-3601250X
Zoro #
G8290922
UPC #
728709153987
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Depth
1.250"
Bore Dia.
.360"
Radius
0.0050 in
Min. Bore Dia.
0.3600 in
Max. Bore Depth
1-1/4 in
Groove Width
0.2000"
Neck Dia.
0.2700"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
AlTiN Coated
Angle
.090"
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.0900 in
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Center to Cutting Tip
0.1725 in
Finish - Machining
AlTiN
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Overhang
1.3530 in
Cutting Application
Boring
Series
QBB
Offset Point
0.1725 in
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.1725 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.