Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-120800X

  • Zoro # G8238492


product price: $34.55
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Application
Boring
Bore Dia.
.120"
Angle
.030"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-120800X
Zoro #
G8238492
UPC #
728709153208
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.120"
Radius
0.0030 in
Bore Depth
.800"
Shank Dia.
3/16 in
Max. Bore Depth
0.8000 in
Min. Bore Dia.
0.1200 in
Corner Radius
0.003"
Neck Dia.
0.0900"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Angle
.030"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
AlTiN Coated
Projection
0.0300 in
Overhang
1.0900 in
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Center to Cutting Tip
0.0263 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Offset Point
0.0263 in
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Series
QBB
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0263 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.