Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-140600X

  • Zoro # G8273264


product price: $36.89
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Application
Boring
Bore Dia.
.140"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB-140600X
Zoro #
G8273264
UPC #
728709153246
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Dia.
.140"
Bore Depth
.600"
Radius
0.0030 in
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.1400 in
Corner Radius
0.003"
Groove Width
1/8"
Neck Dia.
0.1050"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.035"
Finish
AlTiN Coated
Projection
0.0350 in
Center to Cutting Tip
0.0463 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBB
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Offset Point
0.0463 in
Finish - Machining
AlTiN
Boring Bar Type
Boring
Overhang
1.0900 in
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0463 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.