Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-1601000

  • Zoro # G8159611


product price: $32.59
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Bore Dia.
.160"
Angle
.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB-1601000
Zoro #
G8159611
UPC #
728709153277
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.160"
Bore Depth
1.000"
Shank Dia.
3/16 in
Radius
0.0030 in
Min. Bore Dia.
0.1600 in
Max. Bore Depth
1 in
Groove Width
1/8"
Corner Radius
0.003"
Neck Dia.
0.1200"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Angle
.040"
Cutting Direction
Right Hand
Application
Boring
Projection
0.0400 in
Measurement System
Fractional Inch
Offset Point
0.0663 in
Cutting Application
Boring
Overhang
1.0900 in
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Side Cutting Edge Angle
6 Degrees
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0663 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBB
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0663 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.