Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-160600

  • Zoro # G8049824


product price: $33.89
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Angle
.040"
Bore Depth
.600"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-160600
Zoro #
G8049824
UPC #
728709153314
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.600"
Radius
0.0030 in
Shank Dia.
3/16 in
Bore Dia.
.160"
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.1600 in
Neck Dia.
0.1200"
Corner Radius
0.003"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.040"
Finish
Uncoated
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Right Hand
Projection
0.0400 in
Offset Point
0.0663 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Cutting Application
Boring
Overhang
1.0900 in
Series
QBB
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Center to Cutting Tip
0.0663 in
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0663 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.