Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-230500

  • Zoro # G8031947


product price: $50.45
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Application
Boring
Angle
.050"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-230500
Zoro #
G8031947
UPC #
728709153635
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.230"
Bore Depth
.500"
Shank Dia.
5/16 in
Radius
0.0050 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.2300 in
Groove Width
0.2000"
Corner Radius
0.005"
Neck Dia.
11/64"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Angle
.050"
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0580 in
Measurement System
Fractional Inch
Center to Cutting Tip
0.0738 in
Boring Bar Type
Boring
Overhang
0.8530 in
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Offset Point
0.0738 in
Side Cutting Edge Angle
6 Degrees
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Series
QBB
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0738 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.