Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-290500

  • Zoro # G8348541


product price: $52.29
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Dia.
.290"
Shank Dia.
5/16 in
Bore Depth
.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB-290500
Zoro #
G8348541
UPC #
728709153758
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.290"
Shank Dia.
5/16 in
Bore Depth
.500"
Radius
0.0050 in
Min. Bore Dia.
0.2900 in
Max. Bore Depth
1/2 in
Neck Dia.
0.2170"
Corner Radius
0.005"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
Boring
Cutting Direction
Right Hand
Angle
.050"
Material
C2 Micrograin Carbide
Projection
0.0730 in
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Offset Point
0.1338 in
Overhang
0.8530 in
Series
QBB
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.1338 in
Cutting Application
Boring
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1338 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.