Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-290750X

  • Zoro # G8150904


product price: $56.69
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Depth
.750"
Radius
0.0050 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-290750X
Zoro #
G8150904
UPC #
728709153789
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.750"
Radius
0.0050 in
Bore Dia.
.290"
Shank Dia.
5/16 in
Min. Bore Dia.
0.2900 in
Max. Bore Depth
3/4 in
Groove Width
0.2000"
Corner Radius
0.005"
Neck Dia.
0.2170"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
AlTiN Coated
Cutting Direction
Right Hand
Application
Boring
Angle
.050"
Material
C2 Micrograin Carbide
Projection
0.0730 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Offset Point
0.1338 in
Cutting Application
Boring
Overhang
0.8530 in
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.1338 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBB
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.1338 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.