Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3-1/2 in L, Carbide

  • Mfr # QBB-4902000

  • Zoro # G8283335


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
Carbide
Shank Dia.
1/2 in
Material
C2 Micrograin Carbide
Bore Depth
2.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-4902000
Zoro #
G8283335
UPC #
728709154274
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Bore Depth
2.000"
Bore Dia.
.490"
Radius
0.0050 in
Min. Bore Dia.
0.4900 in
Max. Bore Depth
2 in
Corner Radius
0.005"
Groove Width
0.3000"
Neck Dia.
0.3670"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.123"
Application
Boring
Cutting Direction
Right Hand
Projection
0.1230 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Offset Point
0.2400 in
Overhang
2.0400 in
Measurement System
Fractional Inch
Series
QBB
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Boring Bar Type
Boring
Center to Cutting Tip
0.2400 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.