Zoro Homepage

Boring Bar, 3 in L, Carbide

  • Mfr # QBB-2001500X

  • Zoro # G7841522


product price: $44.69
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Radius
0.0050 in
Bore Dia.
.200"
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-2001500X
Zoro #
G7841522
UPC #
728709153505
Country of Origin
United States

Dimensions

Overall Length
3 in
Radius
0.0050 in
Bore Dia.
.200"
Shank Dia.
1/4 in
Bore Depth
1.300"
Max. Bore Depth
1.3000 in
Min. Bore Dia.
0.2000 in
Corner Radius
0.005"
Neck Dia.
0.1500"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.050"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Application
Boring
Projection
0.0500 in
Side Cutting Edge Angle
6 Degrees
Series
QBB
Center to Cutting Tip
0.0750 in
Boring Bar Type
Boring
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Measurement System
Fractional Inch
Overhang
1.8530 in
Finish - Machining
AlTiN
Offset Point
0.0750 in
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.