Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBB-3201500

  • Zoro # G7998444


product price: $74.25
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Angle
.080"
Material
C2 Micrograin Carbide
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-3201500
Zoro #
G7998444
UPC #
728709153833
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Dia.
.320"
Bore Depth
1.500"
Radius
0.0050 in
Shank Dia.
3/8 in
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.3200 in
Neck Dia.
0.2400"
Groove Width
0.2000"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.080"
Material
C2 Micrograin Carbide
Application
Boring
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0800 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Offset Point
0.1325 in
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBB
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Overhang
1.8530 in
Center to Cutting Tip
0.1325 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1325 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.