Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4-1/2 in L, Carbide

  • Mfr # QBB-4903000

  • Zoro # G8018884


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
Carbide
Shank Dia.
1/2 in
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-4903000
Zoro #
G8018884
UPC #
728709154311
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Shank Dia.
1/2 in
Bore Depth
3.000"
Radius
0.0050 in
Bore Dia.
.490"
Min. Bore Dia.
0.4900 in
Max. Bore Depth
3 in
Neck Dia.
0.3670"
Groove Width
0.3000"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
Boring
Angle
.123"
Finish
Uncoated
Projection
0.1230 in
Compatible with Product Type
Micro-Quik Tool Holder
Overhang
3.0400 in
Measurement System
Fractional Inch
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Series
QBB
Offset Point
0.2400 in
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.2400 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.