Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profilling Tool, Bore Dia. .050, D .300

  • Mfr # QMBB-050300X

  • Zoro # G8055424


product price: $35.99
/ea

Key Features

Material
C2 Micrograin Carbide
Overall Length
1-1/2 in
Bore Dia.
.050"
Bore Depth
.300"
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMBB-050300X
Zoro #
G8055424
UPC #
728709160732
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.050"
Bore Depth
.300"
Shank Dia.
3/16 in
Neck Dia.
0.0380"
Min. Bore Dia.
0.0500 in
Max. Bore Depth
0.3000 in
Groove Width
0.0500"

Details

Material
C2 Micrograin Carbide
Application
For Profiling
Cutting Direction
Right Hand
Finish
AlTiN Coated
Item
Boring Bar
Projection
0.0130 in
Series
QMBB
Features
Coolant Fed Enabled Shank Design;On-Center Neck Design;Sharp Corner Profile;Split Geometry
Side Cutting Edge Angle
1.5 Degrees
Cutting Application
Boring, Facing
Shank Material
Carbide
Offset Point
0.0310 in
Center to Cutting Tip
0.0310 in
Boring Bar Type
Boring
Overhang
0.5900 in
Finish - Machining
AlTiN
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0310 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.