Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profilling Tool, Bore Dia. .060, D .150

  • Mfr # QMBB-060150

  • Zoro # G7953732


product price: $31.99
/ea

Key Features

Material
C2 Micrograin Carbide
Overall Length
1-1/2 in
Bore Dia.
.060"
Bore Depth
.150"
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMBB-060150
Zoro #
G7953732
UPC #
728709160749
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.060"
Bore Depth
.150"
Shank Dia.
3/16 in
Neck Dia.
0.0450"
Max. Bore Depth
0.1500 in
Min. Bore Dia.
0.0600 in
Groove Width
0.0500"

Details

Material
C2 Micrograin Carbide
Item
Boring Bar
Cutting Direction
Right Hand
Projection
0.0130 in
Finish
Uncoated
Application
For Profiling
Side Cutting Edge Angle
1.5 Degrees
Features
Coolant Fed Enabled Shank Design;On-Center Neck Design;Sharp Corner Profile;Split Geometry
Cutting Application
Boring, Facing
Series
QMBB
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.0380 in
Boring Bar Type
Boring
Measurement System
Fractional Inch
Shank Material
Carbide
Offset Point
0.0380 in
Compatible with Product Type
Micro-Quik Tool Holder
Overhang
0.5900 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0380 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.