Zoro Homepage

Profilling Tool, Bore Dia. .080, D .500

  • Mfr # QMBB-080500

  • Zoro # G8465642


product price: $32.79
/ea

Key Features

Material
C2 Micrograin Carbide
Overall Length
1-1/2 in
Bore Dia.
.080"
Bore Depth
.500"
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMBB-080500
Zoro #
G8465642
UPC #
728709161005
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.080"
Bore Depth
.500"
Shank Dia.
3/16 in
Neck Dia.
0.0600"
Min. Bore Dia.
0.0800 in
Max. Bore Depth
1/2 in
Groove Width
0.0700"

Details

Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0200 in
Cutting Direction
Right Hand
Application
For Profiling
Item
Boring Bar
Side Cutting Edge Angle
1.5 Degrees
Cutting Application
Boring, Facing
Features
Coolant Fed Enabled Shank Design;On-Center Neck Design;Sharp Corner Profile;Split Geometry
Series
QMBB
Overhang
0.5900 in
Boring Bar Type
Boring
Offset Point
0.0500 in
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shank Material
Carbide
Center to Cutting Tip
0.0500 in
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0500 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.