Quick Change Tool Holder Metric - Steel
Mfr # QTHM-625L
Zoro # G7893837
product price: $198.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lathe Applications Requiring Longer Reach
Style
Inch
Overall Length
5.8 in
Shank
.3750"
Type
Star CNC Swiss Machines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTHM-625L
Zoro #
G7893837
UPC #
728709167618
Country of Origin
United States
Dimensions
Overall Length
5.8 in
Bore Dia.
3/8"
Shank Dia.
25.00mm
Head Dia.
1-1/4 in
Shank Size
3/8 in
Shank Diameter
25 mm
Head Diameter
1 1/4 in
Details
For Use With
Lathe Applications Requiring Longer Reach
Style
Inch
Shank
.3750"
Item
Boring Bar Holder
Type
Star CNC Swiss Machines
Series
QTHM
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Finish
UN
Product Type
Quick Change Holder
Shank Type
Round with Flats
Material
High Speed Steel
Description
Boring Bar Holder, Head Dia. 1-1/4 in, Shank Dia. 25.00mm, Overall Length 5.8 in, Coolant Fed Coolant Through, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Quick Change Holder, Series QTHM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.