Quick Change Tool Holder Metric - Steel
Mfr # QTHM-825L
Zoro # G8347437
product price: $188.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lathe Applications Requiring Longer Reach
Shank
.5000"
Overall Length
5.8 in
Style
Inch
Series
QTHM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTHM-825L
Zoro #
G8347437
UPC #
728709167700
Country of Origin
United States
Dimensions
Overall Length
5.8 in
Shank Dia.
25.00mm
Bore Dia.
1/2"
Shank Size
1/2 in
Shank Diameter
25 mm
Head Diameter
1 1/4 in
Details
For Use With
Lathe Applications Requiring Longer Reach
Shank
.5000"
Item
Boring Bar Holder
Style
Inch
Series
QTHM
Shank Type - Machining
Straight
Finish - Machining
Black Oxide
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Finish
UN
Product Type
Quick Change Holder
Shank Type
Round with Flats
Material
High Speed Steel
Description
Boring Bar Holder, Shank Dia. 25.00mm, Overall Length 5.8 in, Coolant Fed Coolant Through, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Quick Change Holder, Series QTHM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.