Shop MICRO-SCIENTIFIC
See all product information
Create Account
Healthcare Surface Disinfectant, 24 oz. Trigger Spray Bottle, Unscented
- Mfr # NEMSI24SA
- Zoro # G1459418
product price:Â
$
19.29
/ea
Key Features
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
RTU Yield per Container
Ready to use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NEMSI24SA
- Zoro #
- G1459418
- UPC #
- 739470100025
- Country of Origin
- United States
- Container Type
- Trigger Spray Bottle
- Fragrance
- Unscented
- Item
- Disinfectant Cleaner
- Primary Chemical
- Alcohol
- Cleaner Chemical Product Grouping
- Disinfectants and Sanitizers
- RTU Yield per Container
- Ready to use
- Cleaner Form
- Liquid
- Net Weight
- 24 oz.
- Recommended Dilution
- Ready to Use
- VOC Content
- 26%
- Standards
- EPA Registered
- Flash Point
- 86 Degrees F
- Includes
- (2) Bottles
- EPA Registered
- Yes
- Product Series
- No Series
- Surfaces for Use On
- Hard Non-Porous
- NSF Rating
- Not Rated
- EPA Registration Number
- 70144-1
- Targeted Pathogens
- E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Rotavirus; Salmonella; TB
- Rinse Required
- Yes
- Product Type
- Disinfectant Cleaner
- Ready to Use/Concentrated
- Ready to Use
Description
Disinfectant, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 24 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Rotavirus; Salmonella; TB, Product Series No Series, VOC Content 26 Percent, Flash Point 86 Degrees F, Includes (2) Bottles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.