Shop ARMOR ALL
See all product information
Create Account
Multi-Surface Disinfectant Aerosol 19 oz
- Mfr # E303011900
- Zoro # G105298620
product price:
$
11.46
/ea
Key Features
Surfaces for Use On
Hard Non-Porous, Plastic, Vinyl, Metal
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Container Size
19 fl oz
EPA Registered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E303011900
- Zoro #
- G105298620
- UPC #
- 70612194671
- Country of Origin
- United States
- Surfaces for Use On
- Hard Non-Porous, Plastic, Vinyl, Metal
- Container Type
- Aerosol Spray Can
- Cleaner Form
- Liquid
- Item
- Disinfectant
- EPA Registered
- Yes
- Targeted Pathogens
- Salmonella, Influenza, Staph, Strep, Pseudomonas, Bacteria, Viruses
Dimensions
- Container Size
- 19 fl oz
Description
Armor All® Disinfectants Cleaner will clean and disinfectant washable hard, non-porous surfaces such as: plastics, vinyl, metal, painted surfaces, plastic mats, door handles, steering wheels, gear shifts, dashboard, center consoles and turn signals.
- • Kills 99.9% viruses and bacteria
- • The easy way to clean & disinfect
- • For use in Cars, Trucks & RVs
- • Made in USA with globally sourced materials
- • EPA Reg. No. 706-65-96016
- • Salmonella choleraesuis, Pseudomonas aeruginosa, Staphylococcus aureus, Streptococcus pyogenes, Esherichia coli, Influenza A2/Japan Virus
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.