This item is Discontinued.

Honeywell Micro Switch Absolute Pressure Trand, 0-300 psi PX2AF1XX300PAAAX

Absolute Pressure Trand, 0-300 psi (Discontinued)

  • Mfr # PX2AF1XX300PAAAX
  • Zoro # G0084565
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PX2AF1XX300PAAAX
Zoro #
G0084565
UPC #
784549314841
Country of Origin
China

Dimensions

Process Connection Size - Transmitter
7/16"-20
Overall Height
1.81 in
Process Connection Size
7/16 in
Overall Width
0.67 in

Details

Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
316 Stainless Steel, Alumina Ceramic, Epoxy, Glass, Silicon
Range Values - Transmitter
0 to 300
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-0.25% FSS
Electrical Connections - Transmitter
Delphi Packard Metri-Pack 150 Connector
Process Connection Type - Transmitter
Female Schrader SAE J512
Output - Transmitter
10% to 90% Vs, Ratiometric 5VDC
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Wiring Entry - Transmitter
1/2 in FNPT
Electrical Connections
Delphi Packard Metri-Pack 150 Connector
Process Connection
Female Schrader 7/16-20 SAE J512
Safety Rating
IP65
Range
0 to 300 psi
Accuracy
+/-0.25% of FSS
Wetted Materials
319 Stainless Steel, Alumina Ceramic, Epoxy, Glass, Silicon
Output
Ratiometric 5V D,10% to 90%Vs
Operating Temp.
-40 Degrees F to 257 Degrees F
Item
Pressure Transmitter
Compatible With
Harsh Media
Features
Life: Minimum of 10 Million Cycles to Operating Pressure, Response Time: Less Than2 ms
Thermal Error
+/-2%
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
257 Degrees F
Maximum Pressure
300 psi
Intrinsically Safe
No
Explosion/Fire Proof
No
Type of Pressure
Absolute
Burst Pressure
1,500 psi
Pressure Units
psi
Housing Material
Stainless Steel
Wiring Entry
1/2 in FNPT Conduit Connection
Standards
ISO 9001, RoHS
Series
PX2
Process Connection Type
SAE
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Overpressure
1,000 psi
For Use With Media Type
HVAC/R
Minimum Pressure
0 psi
Response Time
2 msec
IP Rating
IP65; IP67

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections Delphi Packard Metri-Pack 150 Connector, Output Ratiometric 5V D,10 Percent to 90 PercentVs, Accuracy +/-0.25 Percent of FSS, Process Connection Size 7/16 in, Process Connection Type SAE, IP Rating IP65; IP67, Series PX2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.