Shop MICRO SWITCH
See all product information
Create Account
Heavy Duty SPST Toggle Switch, Military-Grade, Environment-Sealed Switch Designed For
- Mfr # 1TL1-2
- Zoro # G623510211
product price:Â
$
3.75
/ea
Sold in multiples of 3 for
$11.25
Key Features
Amps
15 A at 125/250/277 VAC, 5 A at 120 VAC (LA)
Contact Form
SPST
Type of Operator
Maintained Off/Maintained On
Mounting
15/32-32 TPI x 0.47 Inch L Sealed Bushing
Series
TL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TL1-2
- Zoro #
- G623510211
- UPC #
- 66119111242
- Country of Origin
- United States
- Amps
- 15 A at 125/250/277 VAC, 5 A at 120 VAC (LA)
- Contact Form
- SPST
- Type of Operator
- Maintained Off/Maintained On
- Mounting
- 15/32-32 TPI x 0.47 Inch L Sealed Bushing
- Series
- TL
- Voltage
- 125/250/277 VAC (UL/CSA), 115 VAC at 60/400 Hz, 230 VAC, 28/115/250 VDC
- Standards
- UL, CSA, CE
- Terminals
- Screw
Description
Military-Grade, Environment-Sealed Toggle Switch Designed For High Reliability In Demanding Conditions
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.