This item is Discontinued.

Microban Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Citrus, 6 PK 30120

This item is Discontinued.

Microban

Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Citrus, 6 PK (Discontinued)

Mfr # 30120
Zoro # G6071692
UPC # 30782182301205
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30120
Zoro #
G6071692
UPC #
30782182301205
Country of Origin
United States

Dimensions

Size
32 oz.

Details

Container Type
Trigger Spray Bottle
Fragrance
Citrus
Item
Cleaners & Detergents
Primary Chemical
Quaternary Ammonium Compounds 0.8%
Capacity
32 oz
Net Weight
15.092 lbs
Application
Disinfectant
For Use On
Bacteria; Fungi; Mold; Viruses
Physical Form
Liquid
Surface
Bathtubs; Faucets; Sinks; Toilets

Description

Microban® 24-Hour Disinfectant Bathroom Cleaner, Citrus, 32 oz Spray Bottle, 6/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.