Disinfectant Spray, Trigger Spray Bottle, Citrus, 6 PK (Discontinued)
- Mfr # 30110
- Zoro # G602745344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30110
Zoro #
G602745344
UPC #
30782182301106
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Container Type
Trigger Spray Bottle
Fragrance
Citrus
Recommended Dilution
Ready to Use
Item
Disinfectant and Multipurpose Cleaner
Standards
EPA Registered
Primary Chemical
Quat
Net Weight
32 oz
EPA Registration Number
4091-21
NSF Rating
Not Rated
Rinse Required
No
Cleaner Form
Liquid
Features
Bleach-Free Formula, Cleans and Disinfects in One Step, Contains No Phosphates, 24 Hour Bacteria Sanitization
Product Series
Microban
EPA Registered
Yes
Targeted Pathogens
E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; Rotavirus; Salmonella
Properties
EPA Registered, No Rinse Required
Surfaces for Use On
Hard Nonporous Surfaces
Description
Disinfectant and Multipurpose Cleaner, Primary Chemical Quat, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; Rotavirus; Salmonella, Product Series Microban
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.