Disinfectant and Sanitizing Spray, Aerosol Spray Can, Citrus, 6 PK (Discontinued)
- Mfr # 30130
- Zoro # G602002294
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30130
Zoro #
G602002294
UPC #
30782182301304
Country of Origin
United States
Dimensions
Container Size
15 oz
Details
Container Type
Aerosol Spray Can
Fragrance
Citrus
Item
Disinfectant and Sanitizing Spray
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectant
Features
Cleans, Disinfects, Sanitizes for 24 Hours, Contains No Phosphates, Prevents the Growth of Fungal, Mold & Mildew Spores for Up to 28 Days on Fabric
Net Weight
15 oz
Standards
EPA Registered, OSHA
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Rinse Required
No
Targeted Pathogens
E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Norovirus; Rotavirus; Salmonella
Properties
EPA Registered, No Rinse Required
Surfaces for Use On
Fabric, Soft Surfaces, Throw Rugs, Upholstery
EPA Registered
Yes
Product Series
Microban
EPA Registration Number
4091-20
Biodegradable
No
NSF Rating
Not Rated
Description
Disinfectant and Sanitizing Spray, Primary Chemical Quat, Container Type Aerosol Spray Can, Container Size 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Fabric, Soft Surfaces, Throw Rugs, Upholstery, Standards EPA Registered, OSHA, Targeted Pathogens E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Norovirus; Rotavirus; Salmonella, Product Series Microban, Biodegradable No
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.