Shop MICROBAN
See all product information
Create Account
Verbatim PinStripe USB Flash Drive, 8 GB, USB 2.0, Black
- Mfr # 49062
- Zoro # G223365006
product price:Â
$
16.95
/ea
Key Features
Storage Capacity
8 GB
Width
0.8 in
USB Specification
USB 2.0
Standards
UL Listed
Length
2.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49062
- Zoro #
- G223365006
- UPC #
- 23942490623
- Country of Origin
- China
Dimensions
- Width
- 0.8 in
- Length
- 2.1 in
- Height
- 0.4 in
Details
- Storage Capacity
- 8 GB
- USB Specification
- USB 2.0
- Item
- Flash Drive
- Standards
- UL Listed
- Color
- Black
Description
Microban antimicrobial protection, Password-protection software available for Windows; retractable - no cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.