Shop MICROBAN
See all product information
Create Account
Verbatim 16GB Store 'n' Go USB Flash Drive - 3pk - Red, Green, Blue - 16 GB - USB 2.0 Type A, 3PK
- Mfr # 99122
- Zoro # G523364136
product price:Â
$
36.39
/pk of 3, $12.13/ea
Key Features
Storage Capacity
16 GB
Length
2.3 in
Color
Red, Green, Blue
Standards
UL Listed
OS Compatibility
Windows 7 and higher; Mac OSX 10.1 and higher; Linux Kernel 2.6 and higher
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99122
- Zoro #
- G523364136
- UPC #
- 23942991229
- Country of Origin
- Taiwan, Province of China
- Storage Capacity
- 16 GB
- Color
- Red, Green, Blue
- Standards
- UL Listed
- OS Compatibility
- Windows 7 and higher; Mac OSX 10.1 and higher; Linux Kernel 2.6 and higher
- Item
- Flash Drive
- USB Specification
- USB 2.0 Type A
Dimensions
- Length
- 2.3 in
- Width
- 0.4 in
- Height
- 0.8 in
Description
Verbatim 16GB Store 'n' Go USB Flash Drive - 3pk - Red, Green, Blue - 16 GB - USB 2.0 Type A - Blue, Green, Red - 3 / Pack, 3PK
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.