Sputum Medium/Transfer Pipette, PK20 (Discontinued)
- Mfr # SP-100 P
- Zoro # G8338593
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SP-100 P
Zoro #
G8338593
UPC #
-
Country of Origin
United States
Dimensions
Labware Height - English
3.15 in
Labware Height - Metric
80 mm
Inside Diameter - Metric
12 mm
Overall Height - Metric
80 mm
Details
Item
Sputum Medium with Transfer Pipette
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Includes Closure
Yes
Labware Clarity
Translucent
Sterile/Non-Sterile
Sterile
Labware Body Color
Clear
Special Features
1 ml Sputum Solution, For In-Vitro Diagnostic use Only, For Optimum Performance, Store at 2-25 Degrees C, Suitable for Culture and Gram Staining
Number of Vials Included
20
Body Material
HDPE
Product Type
Vial
Basic Material
Plastic
Clarity
Transparent
Body Color
Clear
Description
Sputum Medium with Transfer Pipette, Product Type Vial, Body Material HDPE, Includes Closure Yes, Sterile/Non-Sterile Sterile, Body Color Clear, Overall Height - Metric 80 mm, Number of Vials Included 20, Basic Material Plastic, Special Features 1 ml Sputum Solution, For In-Vitro Diagnostic use Only, For Optimum Performance, Store at 2-25 Degrees C, Suitable for Culture and Gram Staining, Clarity Transparent, Inside Diameter - Metric 12 mm, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.