This item is Discontinued.

Microboards Blu-Ray Duplicator Tower QD-BD-H4

Blu-Ray Duplicator Tower (Discontinued)

  • Mfr # QD-BD-H4
  • Zoro # G5500827
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QD-BD-H4
Zoro #
G5500827
UPC #
-
Country of Origin
Unknown

Dimensions

Height
12.8"
Depth
17.5"
Width
7.5"

Details

Product Type
BD/DVD/CD Duplicator

Description

The MICROBOARDS brand Blu-Ray Duplicator Tower has a height of 12.8", a depth of 17.5", and a width of 7.5". It is a BD/DVD/CD Duplicator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.