Stencil Cleaning Wipes, White, Packet, Polyester (Discontinued)
- Mfr # MCC-MLCWR
- Zoro # G3237302
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCC-MLCWR
Zoro #
G3237302
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 in x 5 in
Sheet Length
8 in
Container Size
100 ct
Sheet Width
5 in
Details
Container Type
Packet
Item
Stencil Cleaning Wipes
Color
White
Material
Polyester
Application
Removes Oil And Greases
Cleaner Chemical Product Grouping
Stencil Cleaner Wipes
Formula
Deionized Water, Isopropyl Alcohol
Cleaner Form
Wipes
Primary Chemical
Alcohol
NSF Rating
Not Rated
Description
Stencil Cleaner Wipes, Stencil Cleaning Wipes, Primary Chemical Alcohol, 100 ct, Container Type Packet, Sheet Size 8 in x 5 in, Cleaner Form Wipes, Application Removes Oil And Greases, Color White, Formula Deionized Water, Isopropyl Alcohol, Material Polyester, NSF Rating Not Rated, Sheet Length 8 in, Sheet Width 5 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.