This item is Discontinued.

No Product Image Available

Chemical Protective Suits, Orange, 2XL (Discontinued)

  • Mfr # OR60-T-92-803-GA1
  • Zoro # G305402766
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OR60-T-92-803-GA1
Zoro #
G305402766
UPC #
20076490066707
Country of Origin
China

Dimensions

Named Size
2XL
Window Height
19 3/4 in
Thickness
Not Available
Chest Size - Minimum
45 5/8 in
Height - Maximum
76 3/8 in
Window Thickness
78 3/4 in
Height - Minimum
74 in
Chest Size - Maximum
48 7/8 in

Details

Item
Encapsulated Suit
Color
Orange
Seam Style
Welded
Closure Type
Hook-and-Loop, Zipper
Standards
CE CATEGORY III (Type 1a-B, Type 1a-ET-B, EN 14126)
Series
6000
Hazard Protection Type
Chemical Flash Fire and Liquefied Gas protection, Protects Against Hazardous Chemicals in Liquid Vapor, Gaseous and Solid Form, including Warfare Agents
Includes Outer Boot Flaps
Yes
Cuff Style
Attached Glove
Window Coating
2mm
Attached Glove Material
Neoprene
High-Visibility
Yes
Includes Thumb Loops
No
Closure Features
Gas Tight Zipper
Material Performance
Heavy Duty
Number of Exhaust Valves
2
Window Material
PVC
Face Shield Style
Wide
Entry Location
Side
Suit Back Style
Expanded
Pathogen & Chemical Ratings
Approved for use in ATEX zones 2/21, 22 and chemical group IIA, only encapsulating suits with sewn-in socks/booties., EN 1073-2:2002 (radioactive particle protection) EN 14126:2003 (infective agent protection), EN 1149-5:2008 (antistatic suit material), EN 943-1:2015 + A1:2019, EN 943-2:2019, NFPA 1991:2016 incl. the optional Chemical Flash Fire & Liquefied Gas protection requirements
Material Weight
228 g/sq m
Features
Semi-Rigid 3 Layer Gag Visor Provides Excellent Optical Clarity, The Zip has an Outer Zip Flap Made of the Same Material as the Suit, Ultrasonically Welded and Hot Air Taped Seams
Includes
External Locking Cuff, GA1 Glove Set (Barrier + Neoprene Outer), Reinforced Knees, Single Sleeve
Foot Type
Boot Sock
Internal Glove Type
Attached Inner Glove
Suit Material
Non-Woven Laminate
Attached Glove Style
Inner
Suit Type
Fully Encapsulated Suit
Includes Gloves
Yes
Suit Style
Protective
Includes Socks
Yes
EPA Protection Level
A
Outer Glove Type
Attached Outer Glove
Pathogen and Chemical Ratings
ATEX Zones 2, 21, 22 and Chemical Group IIA, EN 1073-2:2002 (Radioactive Particle Protection), EN 1149-5:2008 (Antistatic Suit Material), EN 14126:2003 (Infective Agent Protection), EN 943-1:2015 + A1:2019, EN 943-2:2019, Liquefied Gas Protection Requirements, NFPA 1991:2016 Inclusive the Optional Chemical Flash Fire
External Glove Material
Neoprene
Specialized Hazard Type
CBRN

Description

Encapsulated Suit, Attached Glove Material Neoprene, Attached Glove Style Inner, Chest Size - Maximum 48 7/8 in, Chest Size - Minimum 45 5/8 in, Closure Features Gas Tight Zipper, Closure Type Hook-and-Loop, Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Neoprene, Face Shield Style Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.