This item is Discontinued.

No Product Image Available

Chemical Protective Suits, Orange, L (Discontinued)

  • Mfr # OR60-T-92-803-GA1
  • Zoro # G105402744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OR60-T-92-803-GA1
Zoro #
G105402744
UPC #
20076490066684
Country of Origin
China

Dimensions

Named Size
L
Window Height
19 3/4 in
Thickness
Not Available
Height - Minimum
69 1/4 in
Height - Maximum
71 5/8 in
Chest Size - Minimum
39 3/8 in
Window Thickness
78 3/4 in
Chest Size - Maximum
42 1/2 in

Details

Item
Encapsulated Suit
Color
Orange
Seam Style
Welded
Closure Type
Hook-and-Loop, Zipper
Standards
CE CATEGORY III (Type 1a-B, Type 1a-ET-B, EN 14126)
Series
6000
Hazard Protection Type
Chemical Flash Fire and Liquefied Gas protection, Protects Against Hazardous Chemicals in Liquid Vapor, Gaseous and Solid Form, including Warfare Agents
Pathogen & Chemical Ratings
Approved for use in ATEX zones 2/21, 22 and chemical group IIA, only encapsulating suits with sewn-in socks/booties., EN 1073-2:2002 (radioactive particle protection) EN 14126:2003 (infective agent protection), EN 1149-5:2008 (antistatic suit material), EN 943-1:2015 + A1:2019, EN 943-2:2019, NFPA 1991:2016 incl. the optional Chemical Flash Fire & Liquefied Gas protection requirements
Material Performance
Heavy Duty
Includes Outer Boot Flaps
Yes
Window Material
PVC
Suit Back Style
Expanded
Closure Features
Gas Tight Zipper
Entry Location
Side
Window Coating
2mm
Face Shield Style
Wide
Number of Exhaust Valves
2
Includes Thumb Loops
No
Material Weight
228 g/sq m
Attached Glove Material
Neoprene
High-Visibility
Yes
Cuff Style
Attached Glove
Features
Semi-Rigid 3 Layer Gag Visor Provides Excellent Optical Clarity, The Zip has an Outer Zip Flap Made of the Same Material as the Suit, Ultrasonically Welded and Hot Air Taped Seams
Includes
External Locking Cuff, GA1 Glove Set (Barrier + Neoprene Outer), Reinforced Knees, Single Sleeve
EPA Protection Level
A
Suit Style
Protective
Internal Glove Type
Attached Inner Glove
Specialized Hazard Type
CBRN
Suit Material
Non-Woven Laminate
Pathogen and Chemical Ratings
ATEX Zones 2, 21, 22 and Chemical Group IIA, EN 1073-2:2002 (Radioactive Particle Protection), EN 1149-5:2008 (Antistatic Suit Material), EN 14126:2003 (Infective Agent Protection), EN 943-1:2015 + A1:2019, EN 943-2:2019, Liquefied Gas Protection Requirements, NFPA 1991:2016 Inclusive the Optional Chemical Flash Fire
Attached Glove Style
Inner
Suit Type
Fully Encapsulated Suit
Includes Gloves
Yes
External Glove Material
Neoprene
Outer Glove Type
Attached Outer Glove
Foot Type
Boot Sock
Includes Socks
Yes

Description

Encapsulated Suit, Attached Glove Material Neoprene, Attached Glove Style Inner, Chest Size - Maximum 42 1/2 in, Chest Size - Minimum 39 3/8 in, Closure Features Gas Tight Zipper, Closure Type Hook-and-Loop, Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Neoprene, Face Shield Style Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.