This item is Discontinued.

No Product Image Available

Chemical Protective Suits, Orange, XL (Discontinued)

  • Mfr # OR60-T-92-803-GA1
  • Zoro # G605402756
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OR60-T-92-803-GA1
Zoro #
G605402756
UPC #
20076490066691
Country of Origin
China

Dimensions

Named Size
XL
Window Height
19 3/4 in
Thickness
Not Available
Chest Size - Minimum
42 1/2 in
Window Thickness
78 3/4 in
Chest Size - Maximum
45 5/8 in
Height - Maximum
76 3/8 in
Height - Minimum
71 5/8 in

Details

Item
Encapsulated Suit
Color
Orange
Seam Style
Welded
Closure Type
Hook-and-Loop, Zipper
Standards
CE CATEGORY III (Type 1a-B, Type 1a-ET-B, EN 14126)
Series
6000
Hazard Protection Type
Chemical Flash Fire and Liquefied Gas protection, Protects Against Hazardous Chemicals in Liquid Vapor, Gaseous and Solid Form, including Warfare Agents
High-Visibility
Yes
Cuff Style
Attached Glove
Material Performance
Heavy Duty
Face Shield Style
Wide
Material Weight
228 g/sq m
Number of Exhaust Valves
2
Closure Features
Gas Tight Zipper
Suit Back Style
Expanded
Includes Outer Boot Flaps
Yes
Window Coating
2mm
Pathogen & Chemical Ratings
Approved for use in ATEX zones 2/21, 22 and chemical group IIA, only encapsulating suits with sewn-in socks/booties., EN 1073-2:2002 (radioactive particle protection) EN 14126:2003 (infective agent protection), EN 1149-5:2008 (antistatic suit material), EN 943-1:2015 + A1:2019, EN 943-2:2019, NFPA 1991:2016 incl. the optional Chemical Flash Fire & Liquefied Gas protection requirements
Includes Thumb Loops
No
Entry Location
Side
Window Material
PVC
Attached Glove Material
Neoprene
Features
Semi-Rigid 3 Layer Gag Visor Provides Excellent Optical Clarity, The Zip has an Outer Zip Flap Made of the Same Material as the Suit, Ultrasonically Welded and Hot Air Taped Seams
Includes
External Locking Cuff, GA1 Glove Set (Barrier + Neoprene Outer), Reinforced Knees, Single Sleeve
External Glove Material
Neoprene
Pathogen and Chemical Ratings
ATEX Zones 2, 21, 22 and Chemical Group IIA, EN 1073-2:2002 (Radioactive Particle Protection), EN 1149-5:2008 (Antistatic Suit Material), EN 14126:2003 (Infective Agent Protection), EN 943-1:2015 + A1:2019, EN 943-2:2019, Liquefied Gas Protection Requirements, NFPA 1991:2016 Inclusive the Optional Chemical Flash Fire
Foot Type
Boot Sock
Includes Gloves
Yes
Attached Glove Style
Inner
Outer Glove Type
Attached Outer Glove
Includes Socks
Yes
Suit Style
Protective
EPA Protection Level
A
Suit Material
Non-Woven Laminate
Internal Glove Type
Attached Inner Glove
Suit Type
Fully Encapsulated Suit
Specialized Hazard Type
CBRN

Description

Encapsulated Suit, Attached Glove Material Neoprene, Attached Glove Style Inner, Chest Size - Maximum 45 5/8 in, Chest Size - Minimum 42 1/2 in, Closure Features Gas Tight Zipper, Closure Type Hook-and-Loop, Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Neoprene, Face Shield Style Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.