Microchem

Coveralls, 4XL, 6 PK, Yellow, Non-Woven Laminate, Zipper


product price: $267.99
/pk 6, $44.67/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hazard Protection Type Liquid Tight
  • Packaging Individually Packaged
  • Seam Style Welded
  • Coverall Style Hooded
  • Cuff Style Elastic
See all product information

Product Information

Dimensions

Fits Chest Size 35 in
Named Size 4XL
Height - Maximum 78 in
Height - Minimum 75 in

Details

Item Coveralls
Hazard Protection Type Liquid Tight
Packaging Individually Packaged
Seam Style Welded
Coverall Style Hooded
Cuff Style Elastic
Includes Boot Covers No
Color Yellow
Material Non-Woven Laminate
Anti-Static Yes
Closure Type Zipper
Thickness 75 g/sq m
Series Model 111
Standards CE Category III (Type 3-B, EN 1073-2, EN 1149-5), EN 14126, Type 4-B, Type 5-B
Fabric Weight 2.21 oz
Industry Type Healthcare
Inseam 31 in
Features Lightweight and Durable
Attached Hood Yes
Gas Tight No
Protection Type Chemical
Includes Outer Boot Flaps No
Material Performance Light Duty
High-Visibility Yes
Coverall Construction Hooded with Elastic Cuffs and Ankles
Reduced Spray Yes
Liquid Tight Yes
Pathogen & Chemical Ratings Meets ASTM F1671, Meets EN 14126
Includes Thumb Loops No
Garment Style Coverall
Spray Tight Yes
Hazard Type Liquid Splash, Liquid Spray
Closure Features Two-Way Zipper
Sterilization Status Non-Sterile
Clean Process Status Not Clean Processed
EPA Protection Level Not Rated
Ankle Closure Elastic
Liquid Dispersal Type Splash
Material Weight 80 g/sq m
Wrist Closure Elastic
Specialized Hazard Type Bloodborne Pathogens
Pathogen and Chemical Ratings EN 14126
Hood Style Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 78 in, Height - Minimum 75 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.