Shop MICROCHEM

Disposable Lab Jacket, 2XL, Non-Woven Laminate, Zipper, Elastic Cuff, Welded Seam, 35 PK

  • Mfr # 683000

  • Zoro # G5892918


product price:  $835.99
/pk 35, $23.89/ea
Free Shipping & Returns

Key Features

Material
Non-Woven Laminate
Color
Yellow
Closure Type
Zipper
Number of Pockets
0
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
683000
Zoro #
G5892918
UPC #
076490064716
Country of Origin
China

Dimensions

Size
2XL
Minimum Height
71 in
For Height
71 in to 76 in
Maximum Height
76 in
Named Size
2XL
Height - Minimum
71 in
Height - Maximum
76 in

Details

Item
Disposable Lab Jacket
Material
Non-Woven Laminate
Color
Yellow
Closure Type
Zipper
Number of Pockets
0
Cuff Style
Elastic
Seam Style
Welded
Standards
CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Gender
Unisex
Series
AlphaTec
Attached Hood
Yes
Garment Style
Jacket
Sterile/Non-Sterile
Non-Sterile
Pattern
Solid
Protection Type
Chemical
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Launderable
Yes
Brand and Series
Ansell AlphaTec
Wrist Closure
Elastic
Packaging
Individually Packaged
Anti-Static
Yes
Material Performance
Medium Duty
Material Weight
80 g/sq m
Sterilization Status
Non-Sterile
Product Type
Jacket
Specialized Hazard Type
Bloodborne Pathogens
Liquid Dispersal Type
Splash, Spray
Clean Process Status
Not Clean Processed

Description

Disposable Lab Jacket, Anti-Static Yes, Attached Hood Yes, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Not Applicable, Color Yellow, Cuff Style Elastic, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 71 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Non-Woven Laminate, Material Weight 80 g/sq m, Named Size 2XL, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.