Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Disinfectant Cleaner, Trigger Spray Bottle, Unscented, 6 PK

  • Mfr # MG0101

  • Zoro # G600948198


product price: $29.89
/pk 6, $4.98/ea

Key Features

Container Type
Trigger Spray Bottle
Fragrance
Unscented
Primary Chemical
Quat
Standards
ANSI, OSHA
Net Weight
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG0101
Zoro #
G600948198
UPC #
856954001019
Country of Origin
United States

Dimensions

Container Size
24 oz

Details

Container Type
Trigger Spray Bottle
Fragrance
Unscented
Item
All Purpose Disinfectant Cleaner
Primary Chemical
Quat
Standards
ANSI, OSHA
Net Weight
24 oz
Wet Contact Time
No Efficacy
Recommended Dilution
Ready to Use
VOC Content
0%
Cleaner Form
Liquid
EPA Registration Number
1839-220-88653
EPA Registered
Yes
Targeted Pathogens
E-coli; H1N1; MRSA; Salmonella
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
No Series
Rinse Required
Yes

Description

All Purpose Disinfectant Cleaner, Primary Chemical Quat, Container Type Trigger Spray Bottle, Container Size 24 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards ANSI, OSHA, Wet Contact Time No Efficacy, Targeted Pathogens E-coli; H1N1; MRSA; Salmonella, Product Series No Series, VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes

Restrictions

This item has been restricted from sale in the following states: HI, IA, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.