Multi-Action Disinfectant Antimicrobial Spray, Trigger Spray Bottle, Unscented, 6 PK
Mfr # MG0094
Zoro # G100725459
product price: $40.59
/pk 6, $6.77/eaKey Features
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Primary Chemical
Quat
Container Size
24 oz
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG0094
Zoro #
G100725459
UPC #
856954000944
Country of Origin
United States
Dimensions
Container Size
24 oz
Details
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Item
Multi-Action Disinfectant Antimicrobial Spray
Primary Chemical
Quat
Recommended Dilution
Ready to Use
Wet Contact Time
3 to 10 min
Net Weight
24 oz
Cleaner Form
Liquid
Standards
ANSI, OSHA
VOC Content
0%
Product Series
No Series
NSF Rating
Not Rated
EPA Registered
Yes
Properties
No Rinse Required
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registration Number
90856-4-88653
Rinse Required
No
Description
Disinfectant and Sanitizer, Primary Chemical Quat, Container Type Trigger Spray Bottle, Container Size 24 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards ANSI, Wet Contact Time 3 to 10 min, Product Series No Series, VOC Content 0 Percent, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 90856-4-88653, Net Weight 24 oz, Package Quantity 6
Restrictions
This item has been restricted from sale in the following states:
HI, IA, ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.