MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (Discontinued)
- Mfr # MD212WHITE
- Zoro # G6338282
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD212WHITE
Zoro #
G6338282
UPC #
878294033468
Country of Origin
Unknown
Dimensions
Width
2.3"
Height
7.7"
Depth
2.2"
Details
Product Type
Speaker System
Portable
Yes
Power Source
Battery
Color
White
Features
Microphone
Compatibility
Cell Phone, Tablet, Smartphone, PC, Notebook, MP3 Player, MP4 Player, CD/DVD Player
Description
MD212 Wireless Bluetooth Portable Stereo Speaker w/ Microphone & Rechargeable Battery & Retractable Tray (White)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.