Shop MICROMAG
See all product information
Create Account
5" Magnetic Filter, Stainless Steel base and Stainless steel bowl
- Mfr # MM5/HP/80NPT
- Zoro # G703446157
product price:
$
1,902.99
/ea
Free Shipping & Returns
Key Features
Size
5"
Connection
1.0" NPT
Flow Rate
18 GPM
Operating Pressure
1160 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM5/HP/80NPT
- Zoro #
- G703446157
- UPC #
- -
- Country of Origin
- China
- Connection
- 1.0" NPT
- Flow Rate
- 18 GPM
- Operating Pressure
- 1160 PSI
Dimensions
- Size
- 5"
Description
High Intensity Magnetic Filter
The Micromag hp80 has all the same benefits of
the standard Micromag but has been developed
to suit high pressure through spindle-coolant
applications, where the smallest particles can
damage seals, spindles and even reduce the
efficiency of the cutting tool.
Micomag hp80 can be installed anywhere in the
fluid delivery system and will ensure that even
sub-micron magnetic and para-magnetic particles
are removed before they can cause any expensive
damage.
For further information relating to the benefits
and operation of the Micromag hp80, please refer
to the suppled standard Filtration brochure.
Cleaning
Using the supplied cleaning tool, a fully contaminated
core can be cleaned in under 30 seconds. Only metallic
particles are removed from the filter and these can be
easily disposed. There are no dirty cartridges!
Installation Location
Pre or post pump, delivery line, spindle feed, or
pre membrane cartridge.
Flow Rate: 18GPM
Operating Pressure 1160 PSI
1” NPT Connection
Temperature Rage 41-284°
Performance
Magnetic Performance High intensity
Circuit Design Open
Magnetic Material Rare Earth Neodymium Iron Boron
Magnet Grade N45 – Inspected & confirmed via hystergraph prior to use
Materials
Housing 316 Grade Stainless Steel
Lid 316 Grade Stainless Steel
Magnetic Core 316 Grade Stainless Steel - Aerospace Quality
Benefits
• High pressure rated
• Sub-micron filtration
• Large holding capacity
• High intensity ‘Rare-Earth’ magnetic material
• Full Stainless Steel construction
• Suitable for all machining applications
• Environmentally responsible
• No consumables
The Micromag hp80 has all the same benefits of
the standard Micromag but has been developed
to suit high pressure through spindle-coolant
applications, where the smallest particles can
damage seals, spindles and even reduce the
efficiency of the cutting tool.
Micomag hp80 can be installed anywhere in the
fluid delivery system and will ensure that even
sub-micron magnetic and para-magnetic particles
are removed before they can cause any expensive
damage.
For further information relating to the benefits
and operation of the Micromag hp80, please refer
to the suppled standard Filtration brochure.
Cleaning
Using the supplied cleaning tool, a fully contaminated
core can be cleaned in under 30 seconds. Only metallic
particles are removed from the filter and these can be
easily disposed. There are no dirty cartridges!
Installation Location
Pre or post pump, delivery line, spindle feed, or
pre membrane cartridge.
Flow Rate: 18GPM
Operating Pressure 1160 PSI
1” NPT Connection
Temperature Rage 41-284°
Performance
Magnetic Performance High intensity
Circuit Design Open
Magnetic Material Rare Earth Neodymium Iron Boron
Magnet Grade N45 – Inspected & confirmed via hystergraph prior to use
Materials
Housing 316 Grade Stainless Steel
Lid 316 Grade Stainless Steel
Magnetic Core 316 Grade Stainless Steel - Aerospace Quality
Benefits
• High pressure rated
• Sub-micron filtration
• Large holding capacity
• High intensity ‘Rare-Earth’ magnetic material
• Full Stainless Steel construction
• Suitable for all machining applications
• Environmentally responsible
• No consumables
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.