Zoro Homepage

128GB DDR5 SDRAM Memory Module

  • Mfr # MTC40F2047S1RC56BR

  • Zoro # G115680910


product price: $5,531.99
/ea
Free Shipping & Returns

Key Features

Memory Rank
Dual-rank
Device Supported
Workstation, Server
Error Checking
ECC
Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC40F2047S1RC56BR
Zoro #
G115680910
UPC #
649528942906
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
128 GB

Details

Memory Rank
Dual-rank
Device Supported
Workstation, Server
Error Checking
ECC
Item
RAM Module
Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
Signal Processing
Registered
Number of Modules
(1) 128GB
Memory Standard
DDR5-5600/PC5-44800
Number of Pins
288-pin
Memory Speed
5600 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.