Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR4 SDRAM Memory Module

  • Mfr # MTA18ASF2G72HZ-3G2R1R

  • Zoro # G715680778


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20 V
Memory Rank
Dual-rank
Memory Speed
3200 MHz
Device Supported
Notebook
Number of Modules
(1) 16GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA18ASF2G72HZ-3G2R1R
Zoro #
G715680778
UPC #
649528926128
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Memory Voltage
1.20 V
Memory Rank
Dual-rank
Memory Speed
3200 MHz
Device Supported
Notebook
Number of Modules
(1) 16GB
Memory Standard
DDR4-3200/PC4-25600
Item
RAM Module
Error Checking
ECC
Signal Processing
Unbuffered
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Number of Pins
260-pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.