Shop MICRON
See all product information
Create Account
32GB DDR5 8000 RDIMM 2Rx8
- Mfr # MTC20F2085S1RC80BH1R
- Zoro # G224479610
product price:Â
$
2,916.99
/ea
Free Shipping & Returns
Key Features
Memory Rank
Dual-rank
Memory Storage
32 GB
Number of Pins
288
Bandwidth
8000 MHz
Memory Standard
DDR5-8000/PC5-64000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC20F2085S1RC80BH1R
- Zoro #
- G224479610
- UPC #
- 649528948090
- Country of Origin
- Malaysia
- Memory Rank
- Dual-rank
- Item
- RAM Module
- Memory Storage
- 32 GB
- Number of Pins
- 288
- Memory Standard
- DDR5-8000/PC5-64000
Dimensions
- Bandwidth
- 8000 MHz
Description
Micron RAM Module - 32 GB - DDR5-8000/PC5-64000 DDR5 SDRAM - 8000 MHz Dual-rank Memory - CL60 - ECC - Registered - 288-pin - DIMM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.