5400 BOOT 240GB SATA M.2 2280 Non-SED SSD

  • Mfr # MTFDDAV240TGC-1BC1ZABYYR

  • Zoro # G616430618


product price:  $451.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
256-bit AES
Interface
SATA
Hot Pluggable
Yes
Drive Interface Standard
SATA/600
Random 4KB Write
12000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDDAV240TGC-1BC1ZABYYR
Zoro #
G616430618
UPC #
649529000000
Country of Origin
Multiple

Dimensions

Height
0.1 in
Width
0.9 in
Length
3.1 in

Details

Encryption Standard
256-bit AES
Interface
SATA
Hot Pluggable
Yes
Drive Interface Standard
SATA/600
Random 4KB Write
12000IOPS
Maximum Write Transfer Rate
290-MB/s
Maximum Read Transfer Rate
540-MB/s
Storage Capacity
240 GB
Random 4KB Read
62000IOPS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.