Seagate BarraCuda ST4000LM024 4 TB Hard Drive - 2.5" Internal - SATA (SATA/600)

  • Mfr # ST4000LM024

  • Zoro # G503713916


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Width
2.8 in
Depth
4 in
Interface
SATA
Recording Capacity
4 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST4000LM024
Zoro #
G503713916
UPC #
763649091661
Country of Origin
China

Dimensions

Height
0.6 in
Width
2.8 in
Depth
4 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
4 TB
Speed
5400 rpm
Buffer
128 MB
Spindle Speed
5400 rpm
Drive Interface
SATA/600
Drive Type
Internal
Device Supported
Desktop PC, Storage System, Notebook
Drive Interface Standard
SATA/600
Storage Capacity
4 TB
Product Line
BarraCuda

Description

Features
  • For Easy-to-upgrade Laptopbymobile Storage
  • The 15mm Barracuda 2.5-inch Hard Drive Allows You To Easily Store Most Of Your Games, Music, Movies And More
  • Highest-capacity 2.5-inch Drives On The Market For Diy External Box Setup For Upgrades - Sata 6gbbys Interface Optimizes Burst Performance
  • Multi-tier Caching Technology Delivers Snappy Performance With Lower Power Consumption
Specifications
  • Storage Capacity: 4 TB
  • Spindle Speed (rpm): 5400
  • Buffer: 128 MB
  • Drive Interface: SATA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.