Zoro Homepage

5400 MAX 1920G SSD

  • Mfr # MTFDDAK1T9TGB1BC1ZABYYR

  • Zoro # G813750809


product price: $1,481.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Width
2.8 in
Length
4 in
Recording Capacity
1.92 TB
Maximum Read Transfer Rate
540-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAK1T9TGB1BC1ZABYYR
Zoro #
G813750809
UPC #
649528933669
Country of Origin
Korea, Republic of

Dimensions

Height
0.3 in
Width
2.8 in
Length
4 in

Details

Item
Solid State Drive
Recording Capacity
1.92 TB
Maximum Read Transfer Rate
540-MB/s
Drive Interface Standard
SATA/600
Series
5400 MAX
Endurance (DWPD)
5
Device Supported
Server
Random 4KB Read
94000IOPS
Drive Type
Internal
Drive Interface
SATA
Endurance Type
Mixed Use
Random 4KB Write
63000IOPS
Hot Pluggable
Yes
Wireless LAN
No
Maximum Write Transfer Rate
520-MB/s
Encryption Standard
256-bit AES
Interface
SATA
Storage Capacity
1.92 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.