5400 MAX 3840GB SATA 2.5 (7MM) NON-SED SSD
Mfr # MTFDDAK3T8TGB-1BC1ZABYYR
Zoro # G822606104
product price:Â $3,674.99
/ea
Free Shipping & Returns
Key Features
Endurance (DWPD)
3.4
Encryption Standard
256-bit AES
Height
0.3 in
Endurance Type
Mixed Use
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTFDDAK3T8TGB-1BC1ZABYYR
Zoro #
G822606104
UPC #
649528933980
Country of Origin
Multiple
Dimensions
Height
0.3 in
Length
4 in
Width
2.8 in
Details
Endurance (DWPD)
3.4
Encryption Standard
256-bit AES
Endurance Type
Mixed Use
Device Supported
Server
Maximum Read Transfer Rate
540-MB/s
Storage Capacity
3.84 TB
Hot Pluggable
Yes
Maximum Write Transfer Rate
520-MB/s
Interface
SATA
Random 4KB Write
34000IOPS
Drive Interface Standard
SATA/600
Random 4KB Read
95000IOPS
Description
MICRON 5400 MAX 3840GB SATA 2.5 (7MM) NON-SED SSD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.