Zoro Homepage

5400 PRO 1920GB SATA 2.5 7MM TCG ENTERPRISE SOLID STATE DRIVE SINGLE PACK

  • Mfr # MTFDDAK1T9TGA-1BC16ABYYR

  • Zoro # G716480247


product price: $1,559.99
/ea
Free Shipping & Returns

Key Features

Endurance (DWPD)
1.5
Width
2.8 in
Height
0.3 in
Hot Pluggable
Yes
Maximum Read Transfer Rate
540-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAK1T9TGA-1BC16ABYYR
Zoro #
G716480247
UPC #
649528933799
Country of Origin
Multiple

Dimensions

Width
2.8 in
Height
0.3 in
Length
4 in

Details

Endurance (DWPD)
1.5
Hot Pluggable
Yes
Maximum Read Transfer Rate
540-MB/s
Random 4KB Write
33000IOPS
Drive Interface Standard
SATA/600
Storage Capacity
1.92 TB
Maximum Write Transfer Rate
520-MB/s
Interface
SATA
Encryption Standard
256-bit AES
Random 4KB Read
95000IOPS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.