5400 PRO 7680GB SATA 2.5 7mm Non-SED SSD

  • Mfr # MTFDDAK7T6TGA-1BC1ZABYYR

  • Zoro # G016430614


product price:  $5,046.99
/ea
Free Shipping & Returns

Key Features

Width
2.8 in
Storage Capacity
7.68 TB
Maximum Read Transfer Rate
540-MB/s
Maximum Write Transfer Rate
520-MB/s
Random 4KB Read
93000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDDAK7T6TGA-1BC1ZABYYR
Zoro #
G016430614
UPC #
649529000000
Country of Origin
Multiple

Dimensions

Width
2.8 in
Length
4 in
Height
0.3 in

Details

Item
Solid State Drive
Storage Capacity
7.68 TB
Maximum Read Transfer Rate
540-MB/s
Maximum Write Transfer Rate
520-MB/s
Random 4KB Read
93000IOPS
Interface
SATA
Random 4KB Write
105000IOPS
Encryption Standard
256-bit AES
Device Supported
Server
Endurance Type
Read Intensive
Endurance (DWPD)
0.6
Drive Interface Standard
SATA/600
Drive Type
Internal
Hot Pluggable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.